KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Wipes, 11-4/5" x 11-4/5", 15 Pack, 119 Wipes/ Pack

KIMTECH| Zoro #: G0807213| Mfr #: 34743

$114.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: LWC (Light Weight Crepe)
Series:
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807213 Mfr #: 34743
Material: LWC (Light Weight Crepe)Series:
Color: WhiteContainer Type: Box
Sheet Size: 11-4/5" x 11-4/5"Ply:
Application: LaboratoryWipes per Container: 119
Item: Disposable WipesCountry of Origin (subject to change): United States

Description

Disposable Wipes, Container Type Box, Wipes per Container 119, Sheet Size 11-4/5 In. x 11-4/5 In., Material LWC (Light Weight Crepe), Color White, Ply 3, Application Laboratory, Series Kimwipes, Package Quantity 15

Reviews