BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Disposable Wipes, 11-4/5" x 11-4/5", 15 Pack, 196 Wipes/ Pack

KIMTECH| Zoro #: G0484066| Mfr #: 75512

$40.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Kimtech Science
Container Type: Box
Wipes per Container: 196
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484066 Mfr #: 75512
Series: Kimtech ScienceContainer Type: Box
Wipes per Container: 196Item: Disposable Wipes
Ply: 1Material: LWC (Light Weight Crepe)
Sheet Size: 11-4/5" x 11-4/5"Color: White
Country of Origin (subject to change): United States

Description

Disposable Wipes, Container Type Box, Wipes per Container 196, Sheet Size 11-4/5 In. x 11-4/5 In., Material LWC (Light Weight Crepe), Color White, Ply 1, Series Kimtech Science, Package Quantity 15

Reviews