Disposable Wipes, 4-2/5" x 8-2/5", 60 Pack, 280 Wipes/ Pack

KIMTECH| Zoro #: G0814335| Mfr #: 34155

$149.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Sheet Size: 4-2/5" x 8-2/5"
Wipes per Container: 280
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814335 Mfr #: 34155
Sheet Size: 4-2/5" x 8-2/5"Wipes per Container: 280
Color: WhiteMaterial: LWC (Light Weight Crepe)
Ply: 1Container Type: Box
Series: KimwipesItem: Disposable Wipes
Country of Origin (subject to change): United States

Description

Disposable Wipes, Container Type Box, Wipes per Container 280, Sheet Size 4-2/5 In. x 8-2/5 In., Material LWC (Light Weight Crepe), Color White, Ply 1, Series Kimwipes, Package Quantity 60

Reviews