- Home
- /
- Janitorial & Cleaning Supplies
- /
- Rags & Wipes
- /
- Multi-Purpose Wipes
- /
- Dry Wipe, White, 1-Ply Tissue, 196 Wipes, 11-3/4 in x 11-3/4 in
Kimtech
Dry Wipe, White, 1-Ply Tissue, 196 Wipes, 11-3/4 in x 11-3/4 in
- Zoro #: G2596474
- Mfr #: 34133
Tap to zoom
Hover or click to zoom
$81.24
pkg. of 15 ($5.42/ea)
- Sheet Size: 11 3/4 in x 11 3/4 in
- Product Color: White
- Ply: 1
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $81.24
Kimtech #34133 Specifications
- Zoro #: G2596474
- Mfr #: 34133
- Sheet Size: 11 3/4 in x 11 3/4 in
- Product Color: White
- Ply: 1
- Container Type: Box
- Wipes per Container: 196
- Item: Dry Wipe
- Features: Anti-static dispensing system reduces lint and electrostatic discharge.
- Number of Sheets: 196
- Product Series: KIMTECH SCIENCE KIMWIPES
- Material: 1-Ply Tissue
- Color: White
- Series: Kimwipes
- Roll Length: No Roll
- Minimum Cleanroom Standards: None
- Wipe Type: Delicate Task Wipe
- Sheet Width: 11 3/4 in
- Lint Level: Low Lint
- Sheet Length: 11 3/4 in
- Country of Origin (subject to change): United States
Description
Dry Wipe, Wipe Type Delicate Task Wipe, Dispenser Box, Product Series KIMTECH SCIENCE KIMWIPES, White, Minimum Cleanroom Standards None, 1-Ply Tissue, Lint Level Low Lint, Roll Length No Roll, Sheet Length 11 3/4 in, Sheet Width 11 3/4 in, Number of Sheets 196, Ply 1, Package Quantity 15
Reviews of Kimtech #34133
Explore more
- KIMTECH WetTask Wiper Bucket, White/Blue, PK4 51677
- KIMTECH Prep Surface Sanitizer Wipes, White, Canister, Rag, Hard Surface, Nonporous Surface, 8 PK 58040
- KIMTECH Dry Wipe, White, Box, 1-Ply Tissue, 60 PK, 280 Wipes 05511
- KIMTECH Wipes, w/Bucket, 90Shts/Bucket, WE, PK 6 KCC06211
- KIMTECH Dry Wipe, White, Box, 1-Ply Tissue, 280 Wipes, 4-1/2 in x 8-1/2 in 34155
- KIMTECH Dry Wipe, White, Box, 2-Ply Tissue, 90 Wipes, 14-3/4 in x 16-1/2 in 34721
- GEORGIA-PACIFIC Dry Wipe, Brown, Dispenser Box, Paper, 8 in x 12-1/2 in 29222
- BERKSHIRE Dry Wipe, White, Polyester, 1 PK, 150 Wipes, 9 in x 9 in VSLP.0909.8
- CLOROX Disinfecting Wipes, White, Canister, Hard, Non Porous Surfaces 30112
- ASTRO OPTICS Wipers Mayfair Z200 1/4 Fld, 48/bndl, PK16 201610
- SYCAMORE USA (BIG WIPES) Big Wipes Heavy Duty 80 6002 0046
- Kimtech Multi-Purpose Wipes