Skip to Main Content
customer-service Help
Kimtech

Dry Wipe, White, Box, 1-Ply Tissue, 15 PK, 140 Wipes

Kimtech Dry Wipe,  White,  Box,  1-Ply Tissue,  15 PK,  140 Wipes 05514
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$61.30 ($4.09/unit)
  • Sheet Size: 14 3/4 in x 16 3/4 in
  • Product Color: White
  • Product Series: KIMTECH SCIENCE Precision Wipes
See full product details
Orders over $75 ship free.
Total: $61.30

Kimtech #05514 Specifications

  • Sheet Size: 14 3/4 in x 16 3/4 in
  • Product Color: White
  • Product Series: KIMTECH SCIENCE Precision Wipes
  • Series: Kimtech Science
  • Container Type: Box
  • Ply: 1
  • Material: 1-Ply Tissue
  • Containers per UOM: 15
  • Features: Kimtech Science Precision Wipes have anti-static (anti-stat ) dispensing, Pop-Up Box format delivers reliable one-at-a-time dispensing and portability; the box is coated to help keep wipers protected, clean and dry, These affordable wipers versatile for a variety of general cleaning and polishing tasks
  • Item: Dry Wipe
  • Number of Sheets: 140
  • Color: White
  • Wipes per Container: 140
  • Roll Length: No Roll
  • Wipe Type: Delicate Task Wipe
  • Minimum Cleanroom Standards: None
  • Lint Level: Low Lint
  • Sheet Width: 14 3/4 in
  • Sheet Length: 16 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Wipe, Wipe Type Delicate Task Wipe, Dispenser Box, Product Series KIMTECH SCIENCE Precision Wipes, White, Minimum Cleanroom Standards None, 1-Ply Tissue, Lint Level Low Lint, Roll Length No Roll, Sheet Length 16 3/4 in, Sheet Width 14 3/4 in, Number of Sheets 140, Ply 1, Package Quantity 15

Reviews of Kimtech #05514