- Home
- /
- Janitorial & Cleaning Supplies
- /
- Rags & Wipes
- /
- Multi-Purpose Wipes
- /
- Dry Wipe, White, Spunlace, 1 PK, 9 in x 12 in
Kimtech
Dry Wipe, White, Spunlace, 1 PK, 9 in x 12 in
- Zoro #: G7648343
- Mfr #: 48318
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $323.36
Kimtech #48318 Specifications
- Zoro #: G7648343
- Mfr #: 48318
- Material: Spunlace
- Item: Dry Wipe
- Color: White
- Sheet Size: 9 in x 12 in
- Features: Virtually Lint-Free, Holds and Then Release 97% of Chemicals to The Surface, Contaminant-Free: No Silicone, Glues, Adhesives, Binders, Compatible with Most Commonly Used Chemicals and Solvents
- Product Color: White
- Product Series: Kimtech Precision Cleaning Cloths
- Ply: 1
- Number of Sheets: 1,000
- Roll Length: No Roll
- Containers per UOM: 1
- Minimum Cleanroom Standards: None
- Lint Level: Low Lint
- Sheet Width: 9 in
- Sheet Length: 12 in
- Wipe Type: Critical Area Wipe
- Country of Origin (subject to change): United States
Description
Dry Wipe, Wipe Type Critical Area Wipe, Flat Box, Product Series Kimtech Precision Cleaning Cloths, White, Minimum Cleanroom Standards None, Spunlace, Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 in, Sheet Width 9 in, Number of Sheets 1,000, Ply 1
Reviews of Kimtech #48318
Explore more
- KIMTECH Kimwipes® Low-Lint Wipers, 2 Ply, 11.8" x 11.8", White, 119/Box, 15 Boxes/Case KW130
- KIMTECH Kimtech® Surface Sanitizer Wipes, 12" x 12", White, 8/Case KW156
- KIMTECH Bucket Dispenser, Blue, Plastic, 12-1/4" W. x 11" H 09361
- KIMTECH Dry Wipe, White, Soft Pack, Meltblown, 5 PK, 100 Wipes, 9 in x 9 in 33390
- KIMTECH Kimwipes® Low-Lint Wipers, 3 Ply, 11.8" x 11.8", White, 119/Box, 15 Boxes/Case KW131
- KIMTECH Kimtech® Prep Bulk Pack Wipers, 1/4 Fold, 12.5" x 12", Blue, 66/Box, 8 Boxes/Case KW135
- ZEP Disinfecting and Sanitizing Wipes, White, 7 in x 12 in, Lemon 651312
- FORTE PRODUCTS Wall Mount Sanitizing Wipes Dispenser wi 8003256
- TOUGH GUY Dry Wipe, White, Pack, Cellulose, Polyester, All Surfaces, 1 PK 32XE71
- KIMTECH Wipes, w/Bucket, 90Shts/Bucket, WE, PK 6 KCC06211
- Kimtech Multi-Purpose Wipes