Shop All Multi-Purpose Wipes
Kimtech
Towel Dispensers, Center Pull Roll Towel Dispenser, Polyethylene
Mfr # 51677
Zoro # G501860544
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For 15" x 9" Wipers
- Material Polyethylene
- Color White/Blue
- Includes (4) Buckets; (4) Lids
- Container Type Center Pull Roll Towel Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 51677
- Zoro # G501860544
- Country of Origin United States
- Category Multi-Purpose Wipes
Details
Features | For 15" x 9" Wipers |
Item | Towel Dispensers |
Material | Polyethylene |
Color | White/Blue |
Includes | (4) Buckets; (4) Lids |
Container Type | Center Pull Roll Towel Dispenser |
Capacity | One Roll |
Net Weight | 3 lbs |
Description
Kimtech WetTask Wiping System Bucket provides a more controlled dispensing and application of solvent and chemical system for reduced waste and better overall performance versus traditional bucket systems and disposable pre-saturated options. The one-gallon bucket is made of high-density polyethylene. Wipers sold separately. Compatible with Kimtech WetTask skus 6001, 6211, 6411, 6471.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Porcupine Washer Sleeve 18 Inch (58018)
- KOHLER 13-Gallon Stainless Steel Step Can (20940-STW)
- DEB STOKO Dispenser, Manual, Cartridge Refill, 1000mL, Finish: Glossy (WHB1LDS)
- LIBMAN Libman Commercial Push Broom with Resin Block - 24 - Fine-Duty Bristles - 801 (801)
- KIMTECH Kimwipes, Delicate Task Wipers, 1-Pl, PK60, 286 Wipes, Unscented (KCC 34155)
- KIMTECH Task Wipers, XL, Unscented, PK2100, Box, 14.40" x 16.40" (34256CT)
- KIMTECH Science Kimwipes Delicate Task Wipers, Box, 14.40" x 16.40" (KCC34721)
- KIMTECH Towels & Wipes, Polypropylene, 40 Wipes (6070)
- KIMTECH Oil, Grease & Ink Quarterfold Disposable Cloths, Pack, Polypropylene (KCC33560)
- KIMTECH Towels & Wipes, 100 Wipes, Unscented (6179)
- BERKSHIRE Pack, 300 Wipes, 9 in x 9 in (ECW60.0909.20)
- Kimtech Multi-Purpose Wipes