TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Towel Roll, 12" x 12-1/2", 6 Pack, 90 Wipes/ Pack

KIMTECH| Zoro #: G1251275| Mfr #: 06471

$66.77 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteMaterial: MeltblownItem: Towel Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251275 Mfr #: 06471
Color: WhiteMaterial: Meltblown
Item: Towel RollWipes per Container: 90
Series: Ply: 1
Sheet Size: 12" x 12-1/2"Country of Origin (subject to change): United States

Description

Item Towel Roll, Paper Towel Type Centerpull, Color White, Product Series Kimtech Prep, Paper Towel Width 12 In., Roll Length 94 ft., Sheet Size 12 In. x 12-1/2 In., Ply 1, Sheets per Roll 90, Proprietary, Package Quantity 6

Reviews