Wiper Dispenser, 2 Pack

KIMTECH| Zoro #: G0848145| Mfr #: 09361

$56.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Depth: 12-1/4"
Series: WetTask
Dispenser Mounting: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0848145 Mfr #: 09361
Depth: 12-1/4"Series: WetTask
Dispenser Mounting: SurfacePaper Towel Type: Centerpull
Dispenser Operation: CenterpullMaterial: Plastic
Height: 11"Dispenser Capacity: (275) Wipes
Color: BlueWidth: 12-1/4"
Uses: Mfr. No. 6006Hands Free: No
Item: Wiper DispenserCountry of Origin (subject to change): United States

Description

Wiper Dispenser, Dispenser Operation Centerpull, Dispenser Mounting Surface, Hands Free No, Paper Towel Type Centerpull, Dispenser Capacity (275) Wipes, Material Plastic, Color Blue, Height 11 In., Width 12-1/4 In., Depth 12-1/4 In., Uses Mfr. No. 6006, Package Quantity 2

Reviews