Kimtech
Towels & Wipes, White, General Purpose, 275 Wipes, 9" x 15", Unscented
Mfr # KCC 06006
Zoro # G4576669
Free Shipping & Returns
$92.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 275
- Sheet Size 9" x 15"
- Color White
- Application General Purpose
- Net Weight 10 lbs
Explore More Products
- KIMTECH Towels & Wipes, White, Polypropylene, Critical Task; Cleanrooms; ISO Class 4 Environments 33390
- KIMTECH Kimwipes® Low-Lint Wipers, 1 Ply, 4.4" x 8.4", White, 280/Box, 30 Boxes/Case KW128
- KIMTECH WetTask Prep Wipers, 12x12-1/2", W, PK6, White, Spunlace, 6 PK KW155
- KIMTECH Science Kimwipes Delicate Task Wipers, White, Box, 14.40" x 16.40" KCC34721
- KIMTECH ToWhtl, Kimwps, Ex-L, Wht, PK16800, White, Box, 16800 Wipes, 4.4" x 8.4" 34155CT
- KIMTECH Towel Dispensers, White/Blue, Center Pull Roll Towel Dispenser, Polyethylene 51677
- KIMTECH Volumetric Amber Flask 10ml Cls A KW133
- KIMTECH Wipers Pop-Up Box, 8 4/5x16 4/5", PK5, Blue, Polypropylene KW157
- KIMTECH Prep Jumbo Roll Wipers, 9.8x13., PK717, 717 PK, 9.8" x 13" KW137
- NORTHSHORE Supreme Heavy-Duty Quilted Wipes, Unscented and Alcohol-free, X-Large, 9x13", 50PK 1950
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro, Dispenser Box, Double Recreped DRC, 90 Wipes, 9 1/4 in x 16 in, White, 10 Pk 20070/03
- Kimtech Multi-Purpose Wipes