Kind
Fruit and Nut Bars, Raspberry Cash, PK12
- Zoro #: G9751815
- Mfr #: 19989

Hover or click to zoom Tap to zoom
$31.85
pkg. of 12 ($2.65/ea)
- Flavor: Raspberry Cashew & Chia
- Item: Fruit and Nut Bars,Raspberry Cash,PK12
- Capacity: 1.4 oz
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.85
Kind #19989 Specifications
- Zoro #: G9751815
- Mfr #: 19989
- Flavor: Raspberry Cashew & Chia
- Item: Fruit and Nut Bars,Raspberry Cash,PK12
- Capacity: 1.4 oz
- Standards: Kosher Certified
- Weight: 1.2 lbs
- Country of Origin (subject to change): United States
Description
Fruit and Nut Bars,Raspberry Cash,Package Quantity 12
Reviews of Kind #19989
Explore more
- KIND Kind 31105 Kind Dark Chocolate Cherry Cashew + Antioxidants Bar - 12-1.4 OZ 31105
- KIND Kind KND18083 Peanut Butter Dark Chocolate Bar KND18083
- KIND KIND Bar, Peanut Butter Chocolate, 12 PK 18083
- KIND KIND Peanut Butter Nutrition Bar, 12 PK 17256
- KIND Protein Bars, Toasted Caramel Nut, 1.76 oz, PK12 26041
- KIND Protein Bars, Double Dark Chocolate, 1.76 oz, PK12 26036
- ASS KICKIN Ass Kickin AK802 Ground Habanero Pepper AK802
- SMUCKER'S Smucker's Platescraper Caramel Drizzle 19.5 oz. Bottle, PK12 5150005055
- BEISTLE CO Beistle - 55632 - Tissue Chili Pepper- Pack of 12 55632
- WABASH VALLEY FARMS Wabash Valley Farms 77803 Popcorn Season - Movie Theater Style 77803
- MEZZETTA Mezzetta B63165 Mezzetta Golden Roasted Red Bell Peppers -6x16oz B63165
- Kind Chips, Pretzels and Popcorn