Kind

Nut Butter Filled Snack Bars, Chocolate Peanut Butter, 1.3 oz, PK4 (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Weight: 0.33 lbs
  • Capacity: 1.3 oz
  • Standards: Kosher Certified
  • Package Quantity: 4
See all product information
This Product is Discontinued
Shop for all Granola and Cereal Bars
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents