Strut Channel, 1-1/2" W, 20 ft. L, Silver

KINDORF| Zoro #: G1084081| Mfr #: B 907HS 20 EG

$62.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Strut Channel Size: 1-1/2" x 3/4"
Item: Strut Channel
Hole Size: 9/16" x 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084081 Mfr #: B 907HS 20 EG
Strut Channel Size: 1-1/2" x 3/4"Item: Strut Channel
Hole Size: 9/16" x 7/8"Gauge: 14
Length: 20 ft.Strut Channel Style: Standard
Strut Channel Material: SilverGalv(TM) SteelSlot Type: Half Slotted
Hole Spacing: 1-1/2" Center to CenterCountry of Origin (subject to change): United States

Description

Strut Channel, SilverGalv(TM) Steel, Standard, Half Slotted, 1-1/2 In. x 3/4 In., Length 20 ft., 14 Gauge

Reviews