SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Strut Channel, 1-1/2" W, 8 ft. L, Gold

KINDORF| Zoro #: G0603933| Mfr #: B 905 M 8

$24.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Slot Type: PunchedHole Spacing: 1-1/2" Center to CenterStrut Channel Style: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603933 Mfr #: B 905 M 8
Slot Type: PunchedHole Spacing: 1-1/2" Center to Center
Strut Channel Style: StandardItem: Strut Channel
Length: 8 ft.Gauge: 14
Strut Channel Size: 1-1/2" x 1-1/2"Hole Size: 9/16" Diameter
Strut Channel Material: Gold Galv-Krom(R) SteelCountry of Origin (subject to change): United States

Description

Strut Channel, Gold Galv-Krom(R) Steel, Standard, Punched, 1-1/2 In. x 1-1/2 In., Length 8 ft., 14 Gauge

Reviews