Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb

  • Zoro #: G4620016
  • Mfr #: 572720GRA

$29.43

  • Item - Cargo Tie Downs: Tie Down Strap
  • Cargo Tie Down End Type: Flat Hook
  • Cargo Tie Down Material: Polyester
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Kinedyne #572720GRA Specifications

  • Zoro #: G4620016
  • Mfr #: 572720GRA
Item - Cargo Tie Downs: Tie Down Strap Cargo Tie Down End Type: Flat Hook
Cargo Tie Down Material: Polyester Cargo Tie Down End Material: Zinc/Carbon Steel
Strap Length: 27 ft. Cargo Tie Down Width: 2"
Hardware Material: Zinc Plated/Heat Treated Carbon Steel Working Load Limit: 3335 lb.
Cargo Tie Down Adjustment: Ratchet Item: Tie Down Strap
Body Material: Polyester Adjustment Type: Ratchet
Strap Width: 2" Manufacturers Warranty Length: 6 mo.
Breaking Strength: 10,000 lb. Cargo Tie Down Length: 27 ft.
Fitting Style: Flat Hook Standards: WSTDA
Color: Gold Country of Origin (subject to change): China

Description

You can choose from a variety of colors and materials for your cargo straps. Kinedyne Tie Down Strap include characteristics like: Color: Gold, Strap Width: 2".

Reviews of Kinedyne #572720GRA