King Electric
24" Outdoor Rated Oscillating Wall Mount Air Circulator
- Zoro #: G501770089
- Mfr #: WFO-24

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $464.89
King Electric #WFO-24 Specifications
- Zoro #: G501770089
- Mfr #: WFO-24
- Country of Origin (subject to change): China
Description
King Commercial High Velocity Outdoor Rated Oscillating Air Circulators are a powerful commercial-grade solution for cooling workshops, warehouses, factories, gyms and more. This oscillating fan motion distributes airflow in a 80 degree sweeping motion or disengage for manual desired, hand positioning. The waterproof, totally enclosed motor is outdoor rated for wet locations and offers 3-speeds. Featuring 3 aerodynamically balanced aluminum blades for even, steady airflow and to provide maximum air and motor efficiency. The scratch resistant King green finish looks sharp and is easy to clean. Wall Mounted to direct the air flow where you need it most. 24" Commercial Wall Mount High Velocity Oscillating Air Circulator. Outdoor Rated with Wall Mount. Optional Misting Kit Available. 3-Speed Pull Chain Switch. Totally Enclosed, Outdoor Rated Motor. 3 Aerodynamically Balanced Blades. Meets OSHA 1910.212(A)(5) Requirements. 9 Ft, 120V Grounded Cord & GFCI Plug. UL Certified for USA & Canada.
Reviews of King Electric #WFO-24
Explore more
- KING ELECTRIC PFO/WFO Add-On Accessory For Optional Misting Feature PFO-MISTKIT
- SCHAEFER Standard-Duty Industrial Fan 36" Non-Oscillating, 230/460VAC, 11,380 CFM GVK36-3
- VORNADO VORNADO CR1-0095-06 Air Circulator, 4.4 in Dia Blade, 47 cfm, 120 V, Black CR1-0095-06
- POLAR AIRE Polar Aire VF-4USB 4 in. Floor Fan 6303028
- KUFO SECO Kufo Seco DB1000a High Velocity 1 HP 1080 CFM Commercial Grade Utility Blower DB1000a
- PATTERSON High-Velocity Industrial Fan 18" Non-Oscillating, 208-230/460VAC, 3800 CFM 7J714
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM 2WCG4
- SCHAEFER Standard-Duty Industrial Fan 36" Non-Oscillating, 115/230VAC, 11,690 CFM GVKC36
- DAYTON Tilt Carriage Kit, Steel, For 39UK53 39UK57
- King Electric Air Circulators