Kingchain
10 ft. Hammered Oval Black Chain with Toggle Bolt and Ceiling Hook
- Zoro #: G7146642
- Mfr #: 504065

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.10
Kingchain #504065 Specifications
- Zoro #: G7146642
- Mfr #: 504065
- Country of Origin (subject to change): China
Description
KingChain decorative chains are light-duty, non-welded chains used for hanging lights, flower pots, drape ties and other needs within the home. They have beautiful finishes that accentuate any space, both indoor and outdoor. Hammered Oval has a short, nearly-round link with the sides hammered down for a beautiful finish. The chain has a black-oxide finish for looks and provides good rust and corrosion resistance if it's used outdoors. This chain has a Safe Work Load (SWL) of 45 pounds (20 kg). This kit also includes one toggle bolt and 1 ceiling hook, so everything is included! The toggle bolt and hook can be used with hollow and solid walls/ceilings.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Kingchain #504065
Explore more
- Kingchain 1/4 in. x 25 ft. Grade 30 Proof Coil Chain Zinc Plated in Carry Bag 530591
- Kingchain 2 in. x 65 ft. Light-Duty Yellow Plastic Barrier Chain 544462
- Kingchain 3/16 in. x 150 ft. Galvanized Grade 30 Proof Coil Chain 540711
- Kingchain 100 ft. Hammered Oval Black Decorative Chain 538812
- Kingchain #10 x 100 ft. White Open Oval Decorative Chain 536532
- Kingchain 10 ft. Hammered Oval Nickel Chain with Toggle Bolt and Ceiling Hook 504195
- Kingchain 5/16 in. x 70 ft. Zinc-Plated Grade 30 (G30) Proof Coil Chain 540981
- Kingchain 1/4 in. x 25 ft. Grade 30 Proof Coil Chain Galvanized Carry Bag 559881
- Campbell 5/32" 316L Stainless Steel Chain, Bright T0192411
- Pewag Chain, 5 ft L, Trade Size 5/16 in., 304L SS 4515/5
- Peerless Chain 3/4 EYE-EYE SWIVEL HDG, UPC, 8170741 8170741
- Kingchain Chains