Kingchain
DECR CHAIN BK 120""X2.7MM
- Zoro #: G403507486
- Mfr #: 504065

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.54
Kingchain #504065 Specifications
- Zoro #: G403507486
- Mfr #: 504065
- Country of Origin (subject to change): China
Description
KingChain Mibro 2.7 mm Black Steel Decorative Chain 120 in.
Restrictions and Compliance
Reviews of Kingchain #504065
Explore more
- KINGCHAIN 100 ft. Gold Open Oval Decorative Chain 536802
- KINGCHAIN 3/8 in. x 15 ft. Grade 30 Proof Coil Chain Zinc Plated Carry Bag 541121
- KINGCHAIN 1/0 x 15 ft. Solid Brass Safety Plumber Chain 502885
- KINGCHAIN 1/8 in. x 100 ft. Grade 30 Proof Coil Chain Zinc Plated 530512
- PEERLESS CHAIN 10MM G70 EN818-3 200 MTRS-HDG, 8612134 8612134
- US WEIGHT Plastic Chain, 2", 500 ft, Orange ft. SunShield U2355ORG
- ZORO SELECT Jack Chain, Single, Ni, Sz 18, 5 Lb, 100 Ft 2ZDF1
- CAMPBELL 3/8" Grade 70 Transport Chain, Yellow Chromate, 200' per Drum T0510610
- LACLEDE Chain, 150 ft., 18,100 lb. Load Limit 1039-543-02
- Kingchain Chains