Zoro Homepage

8GB DDR4 2666MHZ MODULE

  • Mfr # KCP426NS8/8

  • Zoro # G114875768


product price: $50.55
/ea

Key Features

Device Supported
Desktop PC
Number of Pins
288
Memory Standard
DDR4-2666/PC4-21300
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 8GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCP426NS8/8
Zoro #
G114875768
UPC #
740617276473
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Device Supported
Desktop PC
Number of Pins
288
Memory Standard
DDR4-2666/PC4-21300
Memory Technology
DDR4 SDRAM
Item
RAM Module
Number of Modules
(1) 8GB
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Speed
2666 MHz
Compatibility
Alienware - Aurora R6 Desktop, Alienware - Aurora R7 Desktop, Dell - XPS 8930 Desktop
CAS Latency
CL19
Memory Voltage
1.20V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.