
39 Porcelain Console Sink with Stainless Steel Legs 8 Centers, WhiteBrushed Nickel
Mfr # VPB3917W8ST
Zoro # G907965010
product price:Â $957.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Body Material
Ceramic;Stainless Steel
Overall Length
39.38
Overall Width
17.13
Overall Height
36.38
Weight
70.56
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPB3917W8ST
Zoro #
G907965010
UPC #
196507154572
Country of Origin
China; Taiwan, Province of China
Dimensions
Overall Length
39.38
Overall Width
17.13
Overall Height
36.38
Details
Body Material
Ceramic;Stainless Steel
Weight
70.56
Finish
White/Brushed Nickel
Includes
Sink; Console Sink Legs
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom A fabulous alternative where space is limited or tight, making them friendly for the whole family The pristine, stainresistant surface and glistening finish make for a very sturdy fixture that is easily maintained Also for your convenience, antislip rubber pads are included with the stainless steel legs to ensure steadiness The sink top has threehole 8 inch widespread faucet drilling Water supply kit, drain assembly, and the faucet are sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.