8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1975TX

  • Zoro # G3912773


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1975TX
Zoro #
G3912773
UPC #
663370181139
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Max Deck Thickness
2
Item Height (Inch)
2
Item Width (Inch)
6.5

Details

Mounting Type
Deck Mount
Number of Handles
2
Item
Widespread Bathroom Faucet
ADA Compliant
false
Finish
Oil Rubbed Bronze
Material
Brass
Valve Type
Washerless Cartridge
Installation Type
Widespread
Item Weight (lbs)
8.82
Spout Flange Item#
KBSF1975
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Handles Included
true
Collection
French Country
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH7985TXC
Theme
Traditional
Pop Up Rod Item#
KBPR1975
Faucet Centers
8 to 16
Hose Included
false
Sidespray
false
Tee Item#
KBTEE1971
Hot Handle Item#
KSH7985TXH
Drain Included
Yes
Handle Style
Cross
Faucet Holes
3

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.