Kingston Brass
Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount
- Zoro #: G0835023
- Mfr #: CC1096T1

Tap to zoom
Hover or click to zoom
$266.47
- Item: Deck-Mount Clawfoot Tub Faucet
- Features: 1/4 Turn Ceramic Disc Valves
- Flow Rate: 7.0 gpm
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $266.47
Kingston Brass #CC1096T1 Specifications
- Zoro #: G0835023
- Mfr #: CC1096T1
- Item: Deck-Mount Clawfoot Tub Faucet
- Features: 1/4 Turn Ceramic Disc Valves
- Flow Rate: 7.0 gpm
- Mounting Type: Deck Mount
- Number of Holes: 2
- ADA Compliant: true
- Finish: Polished Chrome
- Height: Lever: 3-1/8"
- Connection: 1/2"-14 NPS
- Mounting Hole Center to Center: 3-3/8"
- Number of Handles: 2
- Faucet Handle Type: Lever
- Handle Material: Porcelain
- Body Material: Brass
- Faucet Operation: Standard
- Faucet Finish: Polished Chrome
- Material: Brass
- Showerhead Flow Rate (GPM): 0
- Item Weight (lbs): 5.85
- Max Deck Thickness: 1.25
- Sidespray: false
- Handles Included: true
- Theme: Traditional
- Collection: Vintage
- Prop 65 Label: true
- Faucet Centers: 3-3/8"
- Item Length (Inch): 10
- Handshower Included: No
- CEC Certified: false
- Pullout Spray: false
- Hose Included: false
- Item Width (Inch): 6
- Showerhead Included: No
- Spout Flow Rate (GPM): 7
- DOE Certified: false
- UPC/CUPC Certified: true
- Faucet Holes: 2
- Handle Style: Lever
- Drain Included: No
- Item Height (Inch): 4.75
- Low Lead Compliant: false
- Country of Origin (subject to change): Taiwan, Province of China
Description
CC1096T1 3-38 In. Deck Mount Tub Filler
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Kingston Brass #CC1096T1
Explore more
- Kingston Brass Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount CC1095T2
- Kingston Brass Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount CC1095T8
- Kingston Brass Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount CC1095T5
- Kingston Brass Roman Tub Faucet, Polished Chrome, Wall Mount KS7021AX
- Kingston Brass Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount AE18T1
- Kingston Brass Wall-Mount Clawfoot Tub Faucet, Polished Brass, Wall Mount CCK2672
- Kingston Brass Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount CC303T8
- Kingston Brass Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount KS4325FL
- Newport Brass Exposed Tub and Hand Shower Set, Satin Bronze (PVD), Wall 1600-4282/10
- Newport Brass Tub and Hand shower Set, Matte White, Deck 2590-4273/52
- Newport Brass Exposed Tub and Hand Shower Set, Stainless Steel (PVD), Wall 2400-4282/20
- Kingston Brass Showerheads and Tub Faucets