FSC8933DKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # FSC8933DKL

  • Zoro # G3078110


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Width
6.81
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSC8933DKL
Zoro #
G3078110
UPC #
663370655531
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.81
Height
9.5
Length
11.06
Item Height (Inch)
9.5
Item Width (Inch)
6.81
Max Deck Thickness
1.5
Item Length (Inch)
11.06

Details

Color
Brushed Brass
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
true
Finish
Brushed Brass
Material
Brass;Metal
Weight
6.06
Theme
Modern
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Hot Handle Item#
KBH8967DKLH
Drain Included
Yes
Faucet Centers
8 to 16
Item Weight (lbs)
6.06
Handles Included
true
Installation Type
Widespread
Hot Cartridge Item#
FSCRP1971HC
Spout Flange Item#
KSSF8937
Cold Cartridge Item#
FSCRP1971CC
Pop Up Rod Item#
FSCPR8963
Collection
Kaiser
Faucet Holes
3
Handle Style
Lever
Hose Included
false
Cold Handle Item#
KBH8967DKLC
Handle Flange Item#
KBHF8957NDL

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.