FSC8935DPL Paris Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # FSC8935DPL

  • Zoro # G3073728


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Color
Oil Rubbed Bronze
Length
11.06
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSC8935DPL
Zoro #
G3073728
UPC #
663370655623
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.06
Height
9.5
Width
6.81
Item Height (Inch)
9.5
Item Width (Inch)
6.81
Max Deck Thickness
1.5
Item Length (Inch)
11.06

Details

Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
ADA Compliant
true
Number of Handles
2
Item
Widespread Bathroom Faucet
Material
Brass;Metal
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.06
Item Weight (lbs)
6.06
Theme
Modern
Collection
Paris
Pulldown Spray
false
Spout Flange Item#
KSSF8935
Cold Handle Item#
KBH8965DPLC
Hot Cartridge Item#
FSCRP1971HC
Pop Up Rod Item#
FSCPR8965
Faucet Holes
3
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Hose Included
false
Handle Style
Lever
Hot Handle Item#
KBH8965DPLH
Handles Included
true
Handle Flange Item#
KBHF8955NDL
Installation Type
Widespread
Faucet Centers
8 to 16
Cold Cartridge Item#
FSCRP1971CC

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Paris widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.