KB8955ZX Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8955ZX

  • Zoro # G3062704


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
false
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8955ZX
Zoro #
G3062704
UPC #
663370490927
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.44
Height
1.88
Width
3.38
Max Deck Thickness
1-1/4"
Item Length (Inch)
4.44
Item Width (Inch)
3.38
Item Height (Inch)
1.88

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
false
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Mini-Widespread Bathroom Faucet
Color
Oil Rubbed Bronze
Material
Brass;Zinc Alloy;Plastic
Weight
5.88
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.88
Handle Style
Cross
Faucet Centers
4 to 8
Collection
Millennium
Drain Included
Yes
Handles Included
true
Tee Item#
KBTE961
Installation Type
Widespread
Cold Handle Item#
KBH8965ZXC
Pop Up Rod Item#
KSPR4645DL
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH8965ZXH
Handle Flange Item#
KBHF8955NDL
Pullout Spray
false
Faucet Holes
3
Theme
Modern

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Millennium mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.