This item is Discontinued.

Kingston Brass KB8985DKL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze KB8985DKL

KB8985DKL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (Discontinued)

  • Mfr # KB8985DKL
  • Zoro # G3063036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8985DKL
Zoro #
G3063036
UPC #
663370492648
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.56
Width
5
Length
5.69
Max Deck Thickness
1-1/4"
Item Length (Inch)
5.69
Item Height (Inch)
2.56
Item Width (Inch)
5

Details

ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
Weight
5.79
Theme
Modern
Faucet Centers
8 to 16
Collection
Kaiser
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF8985NDL
Handles Included
true
Handle Flange Item#
KBHF8965NDL
Item Weight (lbs)
5.79
Handle Style
Lever
Hot Handle Item#
KBH8965DKLH
Pop Up Rod Item#
KSPR4645DL
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Tee Item#
KBTE961
Drain Included
Yes
Cold Handle Item#
KBH8965DKLC
Faucet Holes
3

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.