KC7065AL Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7065AL

  • Zoro # G3074105


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
5.63
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7065AL
Zoro #
G3074105
UPC #
663370578236
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.63
Length
8
Height
3.06
Max Deck Thickness
1.5
Item Height (Inch)
3.06
Item Length (Inch)
8
Item Width (Inch)
5.63

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Number of Handles
2
Color
Oil Rubbed Bronze
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Weight
8.62
Pop Up Rod Item#
KSPR3965
Tee Item#
KSTEE7061
Item Weight (lbs)
8.62
Cold Cartridge Item#
KC1000C
Faucet Centers
8
Pullout Spray
false
Hot Cartridge Item#
KC1000H
Handles Included
true
Handle Style
Lever
Collection
Vintage
Sidespray
false
Hose Included
false
Faucet Holes
3
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Share H&C Handle Item#
KSH3965AL
Pulldown Spray
false
Installation Type
Widespread

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.