KS1602TX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS1602TX

  • Zoro # G3062966


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1602TX
Zoro #
G3062966
UPC #
663370181276
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
6.19
Item Length (Inch)
6.31
Max Deck Thickness
1.25
Item Width (Inch)
4.81

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Number of Handles
2
Spout Flow Rate (GPM)
1.2
Handles Included
true
Sidespray
false
Faucet Centers
4
Cold Handle Item#
KSH1602TXC
Installation Type
Centerset
Shared H&C Cartridge Item#
KSRP101C
Theme
Traditional
Drain Included
Yes
Handle Style
Cross
Faucet Holes
3
Pullout Spray
false
Collection
French Country
Pop Up Rod Item#
KBPR1602
Item Weight (lbs)
3.53
Hot Handle Item#
KSH1602TXH

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The French Country 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.