KS248PB Deck Mount Clawfoot Tub Faucet with Hand Shower, Polished Brass

  • Mfr # KS248PB

  • Zoro # G402836235


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Weight
10
Width
8.13
Color
Polished Brass
Includes
Faucet;Mounting Hardware
Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS248PB
Zoro #
G402836235
UPC #
663370859199
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.13
Length
9
Height
9.69

Details

Weight
10
Color
Polished Brass
Includes
Faucet;Mounting Hardware
Finish
Polished Brass
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount with 6-15/16" centers 2-hole installation, 3/4"-14 NPSM connection, Vacuum breaker backflow prevention on hand shower, Elegant metal cross handle, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Different handle options available, Corrosion-resistant finish, Designed for long-lasting durability

Description

Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening polished brass finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.