This item is Discontinued.

Kingston Brass KS5195TAL Tudor Single-Handle Water Filtration Faucet, Oil Rubbed Brnz KS5195TAL

KS5195TAL Tudor Single-Handle Water Filtration Faucet, Oil Rubbed Brnz (Discontinued)

  • Mfr # KS5195TAL
  • Zoro # G3088629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5195TAL
Zoro #
G3088629
UPC #
663370565649
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.81
Width
6.94
Length
11.13
Item Length (Inch)
11.13
Item Width (Inch)
6.94
Item Height (Inch)
5.81

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Color
Oil Rubbed Bronze
Weight
1.51
Handles Included
true
Handle Style
Lever
Share H&C Handle Item#
KSH3195TAL
Faucet Centers
0
Installation Type
Single Hole
Hose Included
false
Drain Included
No
Pullout Spray
false
Theme
Traditional
Faucet Holes
1
Item Weight (lbs)
1.51
Shared H&C Cartridge Item#
KSRP7391C
Spout Flow Rate (GPM)
1
Collection
Tudor
Sidespray
false
Pulldown Spray
false

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.