
NS4463AL 8" Widespread Bathroom Faucet, Chrome/Black Stainless Steel
Mfr # NS4463AL
Zoro # G3073055
product price:Â $628.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
2.88
Height
2.5
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NS4463AL
Zoro #
G3073055
UPC #
663370252457
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.88
Height
2.5
Length
5.5
Item Height (Inch)
2.5
Max Deck Thickness
1.5
Item Length (Inch)
5.5
Item Width (Inch)
2.88
Description
Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Water Onyx 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome/black stainless steel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.