Kingston Brass
Shower Faucet, Brushed Nickel/Polished Brass, Wall Mount
Mfr # KB1639SO
Zoro # G3911538
Free Shipping & Returns
$175.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
- Material Brass
- Flow Rate 1.8 gpm
- Width Shower: 2-3/16", Lever: 6-3/4"
Explore More Products
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount KB538SO
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount KB247PXSO
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount KB245SO
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount KB531LSO
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount KB241SO
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount KB242SO
- KINGSTON BRASS KS3040NDL Single-Handle Three-Way Diverter Valve with Trim Kit, Matte Black KS3040NDL
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount KB8658DLSO
- KINGSTON BRASS KS3041NDL Single-Handle Three-Way Diverter Valve with Trim Kit, Polished Chrome KS3041NDL
- DELTA Modern: Monitor 14 Series Shower Trim T14267-BL-PP
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome KSF404CH
- Kingston Brass Bathtub Faucets & Accessories