Skip to Main Content
customer-service Help
Kingston Brass

Tub and Shower Faucet, Polished Brass, Wall Mount

Kingston Brass Tub and Shower Faucet,  Polished Brass,  Wall Mount KB2632WCL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$181.76
  • Includes: Pressure Balanced Valve
  • Item: Tub and Shower Faucet
  • Features: Complete with an Easy-to-Turn Knob Handle
See full product details
Out of Stock
Total: $181.76

Kingston Brass #KB2632WCL Specifications

  • Includes: Pressure Balanced Valve
  • Item: Tub and Shower Faucet
  • Features: Complete with an Easy-to-Turn Knob Handle
  • Flow Rate: 7.0 gpm
  • Mounting Type: Wall Mount
  • Number of Holes: 3
  • ADA Compliant: true
  • Finish: Polished Brass
  • Shower Head Type: Single Handle Pressure Balanced
  • Height: Lever: 7-1/2"
  • Width: Lever: 7-1/2"
  • Depth: Spout: 5-5/16"
  • Connection: 1/2"-14 NPT
  • Standards: CUPC Certified
  • Face Dia.: 2-1/4"
  • Number of Handles: 1
  • Faucet Finish: Polished Brass
  • Faucet Operation: Standard
  • Body Material: Brass
  • Mounting Hole Center to Center: 5-1/8"
  • Faucet Handle Type: Knob
  • Handle Material: Acrylic
  • Material: Brass
  • Spout Flow Rate (GPM): 7
  • DOE Certified: true
  • Collection: Celebrity
  • Theme: Modern
  • Handshower Flow Rate (GPM): 0
  • Item Weight (lbs): 5.71
  • Showerhead Included: Yes
  • Handshower Included: No
  • CEC Certified: true
  • Showerhead Flow Rate (GPM): 2
  • Low Lead Compliant: false
  • Pullout Spray: false
  • Item Width (Inch): 7.5
  • Faucet Holes: 3
  • Handle Style: Knob
  • Handles Included: true
  • Max Deck Thickness: N/A
  • Hose Included: false
  • Drain Included: No
  • UPC/CUPC Certified: true
  • Prop 65 Label: true
  • Sidespray: false
  • Item Height (Inch): 7.13
  • Item Length (Inch): 9.35
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

KB2632WCL Single-Handle TubShower Fau

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Kingston Brass #KB2632WCL