Tub and Shower Faucet, Standard, 2, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB8635FLTO

  • Zoro # G0851403


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8635FLTO
Zoro #
G0851403
UPC #
663370027130
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7"
Width
Lever: 7"
Depth
Lever: 3-7/16", Spout: 5"
Item Length (Inch)
72
Item Width (Inch)
7
Item Height (Inch)
7

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Number of Handles
1
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Material
Brass
Low Lead Compliant
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Handles Included
true
Handle Style
Lever
Pullout Spray
false
Faucet Holes
2
Drain Included
No
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Sidespray
false
Collection
Royale
Item Weight (lbs)
3.9
Showerhead Included
No
Prop 65 Label
true
CEC Certified
false
DOE Certified
false
UPC/CUPC Certified
true
Hose Included
false
Theme
Modern

Description

KB8635FLTO Tub Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.