customer-service Help
Kingston Brass

VWP3122W8B8 31" Ceramic Console Sink (8", 3-Hole), White/Brushed Nickel

Kingston Brass VWP3122W8B8 31" Ceramic Console Sink (8", 3-Hole), White/Brushed Nickel VWP3122W8B8
Tap to zoom
Hover or click to zoom
$675.63
  • Item: Console Sink
  • Color: White/Brushed Nickel
  • Weight: 75.4
See full product details
This item ships free.

Total: $675.63

Kingston Brass #VWP3122W8B8 Specifications

  • Item: Console Sink
  • Color: White/Brushed Nickel
  • Weight: 75.4
  • ADA Compliant: false
  • Finish: White/Brushed Nickel
  • Collection: Quadras
  • Includes: Sink Basin;Console Legs
  • Height: 31.25
  • Material: Ceramic;Steel;Glass
  • Width: 22.06
  • Length: 31.13
  • Features: Scratch and stain-resistant ceramic sink, Includes steel console sink base and tempered glass shelf, 8-inch widespread pre-drilled faucet holes, Overall dimension: (L)31-1/8" x (W)22-1/16" x (H)31-1/4", Bowl dimension: (L)18-1/8" x (W)12-5/8" x (H)4-15/16", 1-11/16" diameter drain size, Designed for long-lasting durability
  • Overflow Hole Included: true
  • Faucet Mount: Widespread
  • Overflow Location: Rear
  • Depth to Overflow (Inch): 3.75
  • Faucet Included: No
  • Prop 65 Label: false
  • Item Weight (lbs): 75.4
  • Installation Type: Console
  • Item Length (Inch): 31.13
  • Faucet Holes: 3
  • Share H&C Handle Item#: No Handle
  • Faucet Centers: 8
  • Warranty: 1
  • Item Width (Inch): 22.06
  • Item Height (Inch): 31.25
  • Drain / Strainer Included: No
  • Number of Basins: Single Bowl
  • Drain Placement: Rear
  • Handing: Single Bowl
  • UPC/CUPC Certified: false
  • Theme: Modern
  • Country of Origin (subject to change): China

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 31-inch ceramic console sink (8-inch, 3-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Additionally, this sink base comes with a glass shelf for added functionality and aesthetic appeal. Water supply kit, drain assembly, and the faucet are sold separately.

Reviews of Kingston Brass #VWP3122W8B8