Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC85T5

  • Zoro # G0840395


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC85T5
Zoro #
G0840395
UPC #
663370095832
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 12-3/4"
Item Width (Inch)
9.75
Item Length (Inch)
10
Item Height (Inch)
4.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
1/2"-14 NPS
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8" to 9"
Body Material
Brass
Faucet Operation
Standard
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Handle Material
Porcelain
Material
Brass
CEC Certified
false
DOE Certified
false
Item Weight (lbs)
5.78
Low Lead Compliant
false
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Collection
Vintage
Faucet Centers
3-3/8" Adjustable Center
Handles Included
true
Handle Style
Lever
Theme
Traditional
Showerhead Included
No
Hose Included
false
Prop 65 Label
true
UPC/CUPC Certified
true
Pullout Spray
false
Drain Included
No
Sidespray
false
Faucet Holes
2
Spout Flow Rate (GPM)
7

Description

CC85T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.