This item is Discontinued.

Kingston Kingston HX318C10F-4 1866 mHz HyperX Fury 4GB DDR3 SDRAM Memory Module HX318C10F/4

Kingston HX318C10F-4 1866 mHz HyperX Fury 4GB DDR3 SDRAM Memory Module (Discontinued)

  • Mfr # HX318C10F/4
  • Zoro # G303797437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HX318C10F/4
Zoro #
G303797437
UPC #
740617230536
Country of Origin
China

Description

Engineered and tested to deliver extreme performance, kingston hyperx easily endures the most rigorous demands of any creative professional, gamer or pc enthusiast.

Specifications
  • Product Type: RAM Module
  • CAS Latency: CL10
  • Error Checking: Non-ECC
  • Number of Pins: 240-pin
  • Signal Processing: Unbuffered
  • Form Factor: DIMM
  • Memory Speed: 1866 mHz
  • Memory Size: 4 GB
  • Memory Technology: DDR3 SDRAM
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.