Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Stop, Floor Mount, 3-3/4" Base Dia.

  • Zoro #: G0215460
  • Mfr #: KG185
$85.14
  • Tip Material: Rubber
  • Item: Door Stop
  • Mounting Style: Surface
See full product details
This item ships free.

Kingsway Group #KG185 Specifications

  • Zoro #: G0215460
  • Mfr #: KG185
Tip Material: Rubber Item: Door Stop
Mounting Style: Surface Length: 3-3/4"
Hardware: Included Material: Rubber
Features: Ligature Resistant Height: 3"
Base Dia.: 3-3/4" Finish: Unfinished
Color: Black Width: 3-3/4"
Projection: 3" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Stop, Mounting Type Wall Mount, Finish Unfinished, Color Black, Base Dia. 3-3/4 In., Projection 3 In., Length 3-3/4 In., Height 3 In., Width 3-3/4 In., Mounting Style Surface, Material Rubber, Tip Material Rubber, Hardware Included, Features Ligature Resistant

Reviews of Kingsway Group #KG185