Shop Alternate Products
This Product is Discontinued
Kingsway Group
Door Stop, Wall Mount, 1-5/8" Projection (Discontinued)
Mfr # KG205
Zoro # G0214876
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum, Oak
- Color Oak
- Finish Clear Satin
- Length 83 in
- Projection 1 5/8 in