BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, 10-24, Ext, 1.38, 1.85, MD, NG

KIPP| Zoro #: G0199211| Mfr #: K0269.1A01X35

$9.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Style: Novo GripMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199211 Mfr #: K0269.1A01X35
Tap Type (In.): -Style: Novo Grip
Material: PlasticIncludes: -
Height: 2.56"Standards: -
Height (In.): 2.56Finish: matte
Fits Hand Wheel Dia. (In.): -Thread Size: 10-24
Item: Adjustable handleOverall Length: 1.85"
Knob Type: Modern DesignColor: Black
Screw Length: 1.38"Type: External Thread
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.38 In, Overall Length 1.85, Thread Size 10-24 In, Height 2.56 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews