KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, 10-24, Ext, SS, 0.78, 1.85, MD, NG

KIPP| Zoro #: G0225023| Mfr #: K0270.1A01X20

$15.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable handle
Material: Plastic
Screw Length: 0.78"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225023 Mfr #: K0270.1A01X20
Item: Adjustable handleMaterial: Plastic
Screw Length: 0.78"Knob Type: Modern Design
Overall Length: 1.85"Style: Novo Grip
Thread Size: 10-24Finish: matte
Height: 1.99"Height (In.): 1.99
Type: External Thread, Stainless SteelColor: Black
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 0.78 In, Overall Length 1.85, Thread Size 10-24 In, Height 1.99 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews