Adj Handle, 10-24, Ext, SS, 0.99, 1.85, MD, NG

KIPP| Zoro #: G0225032| Mfr #: K0270.1A01X25

$15.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 2.16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225032 Mfr #: K0270.1A01X25
Color: BlackMaterial: Plastic
Height: 2.16"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread, Stainless Steel
Screw Length: 0.99"Height (In.): 2.16
Overall Length: 1.85"Thread Size: 10-24
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 0.99 In, Overall Length 1.85, Thread Size 10-24 In, Height 2.16 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews