Kipp
Adjustable Handle Size: 1, , 10-24, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.1A01
Zoro # G0198581
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Plastic
- Color Black Gray
- Height 1.28"
- Type Internal Thread
Explore More Products
- KIPP Adjustable Handle Size: 1, , 1/4-20, Plastic, Black RAL 7021, Comp: Steel K0269.1A21
- KIPP Adjustable Handle Size: 1, , M06, Plastic, Black RAL 7021, Comp: Steel K0269.1061
- KIPP Adjustable Handle With Push Button, Size: 2, M08, Plastic Black, Comp: Steel, Button: Red K0269.71208
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31X60
- KIPP Adjustable Handle Size: 2, 1/4-20X40, Plastic, Green RAL 6032, Comp: Steel K0269.2A286X40
- KIPP Clamping Angle With Adjustable Handle D1=M08 36X32X36, Form:B, Type I, Bn=8 K1049.0808
- KIPP Adjustable Handle Size: 4, 1/2-13X70, Plastic, Orange RAL 2004, Comp: Steel K0269.4A52X70
- KIPP Adjustable Handle Size: 5, M16X90, Plastic, Yellow RAL 1021, Comp: Steel K0269.51616X90
- KIPP Adjustable Handle With Push Button, Size: 2, 1/4-20, Plastic Red, Comp: Steel, Button: Black K0269.732A2
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X45, Die Cast Zinc Black Satin, Comp: Steel K0122.2101X45
- KIPP Gear Levers, Style A, inch K0179.2A5X160
- Kipp Levers & Handles