Adj Handle, 10-32, Ext, 0.39, 1.85, 1.67, Blk

KIPP| Zoro #: G0464807| Mfr #: K0116.1A11X10

$11.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 1.67"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0464807 Mfr #: K0116.1A11X10
Color: Black SatinMaterial: Zinc
Height: 1.67"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 0.39"Height (In.): 1.67
Overall Length: 1.85"Thread Size: 10-32
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 0.39 In, Overall Length 1.85, Thread Size 10-32 In, Height 1.67 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews