SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, 10-32, Ext, 0.39, 1.85, MD, NG

KIPP| Zoro #: G0199254| Mfr #: K0269.1A11X10

$8.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 1.57"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199254 Mfr #: K0269.1A11X10
Color: BlackMaterial: Plastic
Height: 1.57"Includes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread
Knob Type: Modern DesignItem: Adjustable handle
Finish: matteStyle: Novo Grip
Screw Length: 0.39"Height (In.): 1.57
Overall Length: 1.85"Thread Size: 10-32
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.39 In, Overall Length 1.85, Thread Size 10-32 In, Height 1.57 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews