KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, 10-32, Ext, 0.78, 1.85, 2.07, Blk

KIPP| Zoro #: G0605403| Mfr #: K0116.1A11X20

$8.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable handle
Material: Zinc
Screw Length: 0.78"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605403 Mfr #: K0116.1A11X20
Item: Adjustable handleMaterial: Zinc
Screw Length: 0.78"Knob Type: Adjustable Handle
Overall Length: 1.85"Style: Classic Ball
Thread Size: 10-32Finish: Black Satin
Height: 2.07"Height (In.): 2.07
Type: External ThreadsColor: Black Satin
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 0.78 In, Overall Length 1.85, Thread Size 10-32 In, Height 2.07 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews