Adj Handle, 10-32, Ext, 0.99, 1.85, 2.26, Blk

KIPP| Zoro #: G1548407| Mfr #: K0116.1A11X25

$11.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 2.26
Material: Zinc
Thread Size: 10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1548407 Mfr #: K0116.1A11X25
Height (In.): 2.26Material: Zinc
Thread Size: 10-32Finish: Black Satin
Style: Classic BallKnob Type: Adjustable Handle
Overall Length: 1.85"Type: External Threads
Color: Black SatinScrew Length: 0.99"
Height: 2.26"Item: Adjustable handle
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 0.99 In, Overall Length 1.85, Thread Size 10-32 In, Height 2.26 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews