KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, 10-32, Ext, 1.99, 1.85, 3.25, Blk

KIPP| Zoro #: G1960244| Mfr #: K0116.1A11X50

$14.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable handle
Material: Zinc
Screw Length: 1.99"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960244 Mfr #: K0116.1A11X50
Item: Adjustable handleMaterial: Zinc
Screw Length: 1.99"Knob Type: Adjustable Handle
Overall Length: 1.85"Style: Classic Ball
Thread Size: 10-32Finish: Black Satin
Height: 3.25"Height (In.): 3.25
Type: External ThreadsColor: Black Satin
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 1.99 In, Overall Length 1.85, Thread Size 10-32 In, Height 3.25 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews