Adj Handle, 10-32, Ext, SS, 0.59, 1.85, Blk

KIPP| Zoro #: G1156644| Mfr #: K0117.1A11X15

$14.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 1.87"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156644 Mfr #: K0117.1A11X15
Color: Black SatinMaterial: Zinc
Height: 1.87"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads, Stainless Steel Components
Screw Length: 0.59"Height (In.): 1.87
Overall Length: 1.85"Thread Size: 10-32
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 0.59 In, Overall Length 1.85, Thread Size 10-32 In, Height 1.87 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews