Adj Handle, 10-32, Int, 1.85, 1.28, Blk

KIPP| Zoro #: G2191567| Mfr #: K0116.1A11

$7.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 1.28"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191567 Mfr #: K0116.1A11
Color: Black SatinMaterial: Zinc
Height: 1.28"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: Internal Threads
Height (In.): 1.28Overall Length: 1.85"
Thread Size: 10-32Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Threads, Overall Length 1.85, Thread Size 10-32 In, Height 1.28 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews